GKS Perfekt Machinery Roller Dolly Rigid Plates, Adj. Width Connector Bar 4400 Lb.

  • Mfr # 3-10204

  • Zoro # G308436133


product price: $964.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-10204
Zoro #
G308436133
UPC #
-
Country of Origin
Germany

Description

Gks perfekt machinery transport roller dolly roller dollies safely move loads up to 4400 lbs.!! transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching. rigid plates with adjustable-width connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel. note: when combining multiple roller dollies on a single load, the total load capacity is the combined capacity of each device.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.