Zoro Homepage

Hydraulic Toe Jack, Capacity 15 Tons

  • Mfr # 1-10183

  • Zoro # G6947236


product price: $5,267.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
15 ton
Lifting Height Max.
6 5/16 in
Lifting Height Min.
1 in
Base
Welded
Handle Lock Positions
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10183
Zoro #
G6947236
UPC #
-
Country of Origin
Germany

Dimensions

Lifting Height Max.
6 5/16 in
Lifting Height Min.
1 in
Base Size (In.)
13 7/8 x 10.9
Min. Toe Height (In.)
1
Handle Length
17 in
Max. Height (In.)
13 3/16 in
Base Length
13 7/8 in
Base Width
10 7/8 in
Minimum Lift Height
1 in
Overall Height
12 1/2 in
Maximum Lift Height
6 5/16 in
Top Plate Size
3.6 in L x 3.3 in W

Details

Item
Hydraulic Toe Jack
Lifting Capacity
15 ton
Base
Welded
Handle Lock Positions
1
Standards
ANSI/ASME, Testmark BGV D8
Includes
Antislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle
Features
Non-Slip Friction Pad
Maximum Operating Pressure
7,542 psi
Lifting Actuator
Manual Handle, Pneumatic
Power Source
Air/Hydraulic
Item Weight
117 lb
Load Capacity
15 ton
Body Material
Steel
Toe Material
Steel
Handle Type
Telescopic Handle
Number of Lift Positions
4
Jack Type
Toe Jack

Description

Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 15 ton, Body Material Steel, Lifting Actuator Manual Handle, Pneumatic, Minimum Lift Height 1 in, Maximum Lift Height 6 5/16 in, Power Source Air/Hydraulic, Standards ANSI/ASME, Testmark BGV D8, Base Length 13 7/8 in, Base Width 10 7/8 in, Features Non-Slip Friction Pad, Handle Length 17 in, Handle Type Telescopic Handle, Includes Antislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle, Item Weight 117 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.