Zoro Homepage

Hydraulic Toe Jack, Capacity 5 Tons

  • Mfr # 1-10181

  • Zoro # G6924802


product price: $2,437.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
5 ton
Lifting Height Max.
5 1/4 in
Lifting Height Min.
5/8 in
Handle Length
17 in
Base Size (In.)
10 1/4 x 8 5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10181
Zoro #
G6924802
UPC #
-
Country of Origin
Germany

Dimensions

Lifting Height Max.
5 1/4 in
Lifting Height Min.
5/8 in
Handle Length
17 in
Base Size (In.)
10 1/4 x 8 5/16
Min. Toe Height (In.)
13/16
Max. Height (In.)
11 3/16 in
Base Width
8 5/16 in
Base Length
10 1/4 in
Overall Height
10 in
Maximum Lift Height
5 1/2 in
Minimum Lift Height
5/8 in
Top Plate Size
2.7 in L x 2.4 in W

Description

Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Pneumatic, Minimum Lift Height 5/8 in, Maximum Lift Height 5 1/2 in, Power Source Air/Hydraulic, Standards ANSI/ASME, Testmark BGV D8, Base Length 10 1/4 in, Base Width 8 5/16 in, Features Non-Slip Friction Pad, Handle Length 17 in, Handle Type Telescopic Handle, Includes Antislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle, Item Weight 46 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.