Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Machine Dolly, 8800 lb., Steel

  • Mfr # 6-10240

  • Zoro # G6516596


product price: $2,549.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Red
Number of Rollers
5
Roller Dia.
3 5/16 in
Frame Material
Steel
Overall Length
29 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-10240
Zoro #
G6516596
UPC #
-
Country of Origin
Germany

Dimensions

Roller Dia.
3 5/16 in
Overall Length
29 7/8 in
Overall Height
4 1/4 in
Overall Width
22 1/8 in
Top Plate Width
22 in
Deck Height
4 1/4 in
Overall LxWxH
29 7/8 in x 22 1/8 in x 4 1/4 in
Top Plate Length
29 1/2 in
Caster Wheel Width
3 in
Axle Dia.
1 in
Caster Mounting Height
4 1/4 in
Top Plate Thickness
5/16 in
Top Plate LxW
29 1/2 in x 22 in
Caster Wheel Dia.
3 1/4 in
Wheel Width
3 5/16 in

Details

Item
Multidirectional Machine Roller
Color
Red
Number of Rollers
5
Frame Material
Steel
Roller Material
Polyamide Blend
Load Capacity
8,800 lb
Features
360-Degree Movement Due To Special Bearings
Non-Marking Rollers
Yes
Top Plate Type
Fixed
Caster/Roller Configuration
(5) Swivel
Caster/Roller Mounting Location
6-Wheel
Caster Wheel Type
Swivel
Caster Wheel/Tread Material
Polyamide
Caster Frame Material
Steel
Weight
115 lb
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
Top Plate Surface
Rubber Padded
Number of Decks
1
Caster Wheel Bearings
Ball Bearing
For Movement Type
Turn/Swivel
For Surface Type
Any Surface
Non-Marking Casters/Wheels
Yes
Frame Finish
Powder Coated
Assembled
Yes

Description

Multidirectional Machine Roller, Load Capacity 8,800 lb, Deck Height 4 1/4 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 29 1/2 in, Top Plate Width 22 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Caster/Roller Configuration (5) Swivel, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 29 7/8 in, Overall Width 22 1/8 in, Overall Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.