Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Machine Dolly, 26,400 lb., Steel

  • Mfr # 5-10230

  • Zoro # G9811706


product price: $4,069.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Roller Dia.
3 1/4 in
Frame Material
Steel
Roller Material
Polyamide Blend
Load Capacity
26,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-10230
Zoro #
G9811706
UPC #
-
Country of Origin
Germany

Dimensions

Roller Dia.
3 1/4 in
Overall Length
46 1/4 in
Overall Width
63 3/8 in
Overall Height
4 1/4 in
Top Plate LxW
6 1/2 in x 6 1/2 in
Top Plate Length
6 1/2 in
Handle Length
42 1/2 in
Top Plate Thickness
5/16 in
Roller Width
3 in
Deck Height
4 1/4 in
Width Across Deck
26 in to 39 3/8 in
Overall LxWxH
46 1/4 in x 63 3/8 in x 4 1/4 in
Tow Eye Inside Dia.
3 7/8 in
Roller Axle Diameter
1 in
Top Plate Width
6 1/2 in
Wheel Width
3 5/16 in
Wheel Dia.
5 1/2 in

Details

Item
Front Steerman Machine Roller
Color
Red
Frame Material
Steel
Roller Material
Polyamide Blend
Load Capacity
26,400 lb
Number of Rollers
8
Features
Swivel Plates To Facilitate Steering, Pulling Handle With Tow Eye, 5-Year Warranty
For Movement Type
Straight/Rigid
Non-Marking Casters/Wheels
Yes
For Surface Type
Any Surface
Support Type
Tandem Front
Number of Decks
2
Non-Marking Rollers
Yes
Includes
Pulling Handle with Tow Eye
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
Top Plate Type
Swivel
Roller Bearing Type
Ball Bearing
Caster/Roller Configuration
(16) Rollers
Weight
215 lb
Caster/Roller Mounting Location
Standard
Frame Finish
Powder Coated
Assembled
No
Roller Tread Material
Polyamide
Top Plate Surface
Rubber Padded

Description

Front Steerman Machine Roller, Load Capacity 26,400 lb, Deck Height 4 1/4 in, For Surface Type Any Surface, For Movement Type Straight/Rigid, Top Plate Length 6 1/2 in, Top Plate Width 6 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 26 in to 39 3/8 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 46 1/4 in, Overall Width 63 3/8 in, Overall Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.