Shop HUYETT
See all product information
Create Account
External Tooth Lock Washer, Steel, Plain Finish
Mfr # W-24
Zoro # G800398717
product price:Â
$
15.44
/ea
Sold in multiples of 2 for $30.88
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.118 in
Maximum Thickness
0.132 in
Standards
ABMA Std. 8.2:1999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-24
- Zoro #
- G800398717
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 6.468 in
- Minimum Thickness
- 0.118 in
- Maximum Thickness
- 0.132 in
- Inside Diameter
- 4.801 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Plain
- Standards
- ABMA Std. 8.2:1999
- System of Measurement
- Inch
Description
Tooth Lock Washers-External W Series. Lockwasher 6.468 x 4.801/4.831
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov