Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 300 PK
- Mfr # LWHIS1121USA-300BX
- Zoro # G8334313
product price:Â
$
306.99
/pk of 300, $1.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.903 in
Minimum Thickness
11/32 in
Maximum Thickness
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWHIS1121USA-300BX
- Zoro #
- G8334313
- UPC #
- 096653076929
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1-1/8 in
- Outside Diameter
- 1.903 in
- Minimum Thickness
- 11/32 in
- Maximum Thickness
- 11/32 in
- Inside Diameter
- 1.129 in
- Inside Diameter - Maximum
- 1 1/8 in
- Outside Diameter - Maximum
- 1 29/32 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Application
- for General Purpose
- Color
- Yellow
- Rockwell Hardness
- C38
- Lock Washer Type
- Split Lock
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.21.1
- Type
- Heavy Duty
- Hardness
- 38 HRC
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Split Lock Washer, Heavy Duty, Steel, Finish Zinc Yellow Plated, Fits Bolt Sizes 1 1/8 In, Inside Dia. 1.129 In, Outside Dia. 1.903 In, Thickness 0.345 In, Color Yellow, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.