This item is Discontinued.

G.L. Huyett Cotter Pin 3/16 x 3 SS316 PL CPS16-187-3000/D

Cotter Pin 3/16 x 3 SS316 PL (Discontinued)

  • Mfr # CPS16-187-3000/D
  • Zoro # G700006668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS16-187-3000/D
Zoro #
G700006668
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/16 in
Fastener Length
3 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain

Description

Cotter Pins-Stainless. Cotter Pin 3/16 x 3 SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.