Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1 in L, 1/4 in Sq

  • Mfr # GIB-0250-1000

  • Zoro # G9114920


product price: $2.65
/ea
Sold in multiples of 9 for $23.85

Key Features

System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Length
1 in
Square
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB-0250-1000
Zoro #
G9114920
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
1/4 in
Material
Carbon Steel
Finish
Plain

Description

Gib Head Key,Low Carbon Steel,1/4"x1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.