Zoro Homepage

Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain

  • Mfr # HIPRO-806

  • Zoro # G9115027


product price: $1.25
/ea
Sold in multiples of 20 for $25.00

Key Features

System of Measurement
Inch
Key Size
3/16 x 1 in
Height
0.428 in
Length
15/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIPRO-806
Zoro #
G9115027
UPC #
-
Country of Origin
United States

Dimensions

Key Size
3/16 x 1 in
Height
0.428 in
Length
15/16 in

Details

Item
Woodruff Key
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80

Description

Hi-Pro Key,Carbon,Plain,3/16"x1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.