Undersized Machine Key, Square End, Steel, Plain, 3-1/4 in L, 1/2 in Sq
Mfr # 7005000500-3250
Zoro # G9124291
product price:Â $3.25
/ea
Sold in multiples of 5 for $16.25
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7005000500-3250
Zoro #
G9124291
UPC #
-
Country of Origin
United States
Dimensions
Length
3-1/4 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/2 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key,1/2x1/2x3-1/4",Form B,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.