Key Stock, Carbon Steel, Plain, 12 in L, 3/4 in W, 3/4 in H
- Mfr # 5507500750-12
- Zoro # G600399396
product price:Â
$
38.55
/ea
Key Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5507500750-12
- Zoro #
- G600399396
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Type
- Bilateral
- Material
- Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 90
Dimensions
- Length
- 12 in
- Width
- 3/4 in
- Height
- 3/4 in
Description
Keystock-Special Grade-HiCarb 1095 Plain. Keystock 3/4 x 3/4 x 1 Ft HC PL BIL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.