Undersized Machine Key, Square End, Steel, Plain, 2-3/4 in L, 3/8 x 1/2 in Sq
Mfr # 3003750500-2750
Zoro # G9118317
product price:Â $1.15
/ea
Sold in multiples of 18 for $20.70
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 x 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3003750500-2750
Zoro #
G9118317
UPC #
-
Country of Origin
United States
Dimensions
Length
2-3/4 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 x 1/2 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,3/8x1/2x2-3/4",Form B,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.