This item is Discontinued.

Huyett Wedge Lock Washer, Steel, Zinc Flake Finish TEC-0375LD

Wedge Lock Washer, Steel, Zinc Flake Finish (Discontinued)

  • Mfr # TEC-0375LD
  • Zoro # G600398702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-0375LD
Zoro #
G600398702
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/8 in
Thickness
.098 in
Inside Dia.
.406 in
Outside Dia.
.827 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Inch

Description

Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 3/8 Lg Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.