This item is Discontinued.

Huyett Wave Washer, Stainless Steel, Plain Finish WW3-1351-015-SS

Wave Washer, Stainless Steel, Plain Finish (Discontinued)

  • Mfr # WW3-1351-015-SS
  • Zoro # G300417574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW3-1351-015-SS
Zoro #
G300417574
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.351 in
Overall Height
.099 in
Thickness
.015 in
Inside Dia.
1.051 in
Inside Diameter
1.051"

Details

Item
Wave Washer
Number of Waves
3
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Spring Washers-Wave. Wave Washer 1.351 x 1.051 x .015 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.