This item is Discontinued.

Huyett Wedge Lock Washer, 316 Stainless Steel, Plain Finish TEC-M24SS

Wedge Lock Washer, 316 Stainless Steel, Plain Finish (Discontinued)

  • Mfr # TEC-M24SS
  • Zoro # G200398737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-M24SS
Zoro #
G200398737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Bolt Sizes
24 mm
Thickness
3.2 mm
Inside Dia.
25.3 mm
Outside Dia.
39 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Wedge Locking Washers-Stainless. TEC Series Washer Glued Pair 24MM SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.