Shop GLACIER FRESH
Create Account
Replacement For Frigidaire ULTRAWF Pure Source Ultra Water and Ice Refrigerator Filter
- Mfr # 806219
- Zoro # G824795448
product price:
$
44.99
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
- 806219
- Zoro #
- G824795448
- UPC #
- -
- Country of Origin
- China
Description
The Glacier Fresh GF-ULTRAWF PLUS is a replacement refrigerator water filter for Frigidaire ULTRAWF / PureSource Ultra and Kenmore 9999 filtration systems, supplying filtered drinking water and ice from the refrigerator dispenser. The cartridge uses renewable coconut shell activated carbon media with a 0.5 micron rating and is certified by IAPMO R&T to NSF/ANSI 42, 53 and 372 for reduction of chlorine taste and odor, Particulate Class I, lead, mercury and cyst. Rated service life is 300 gallons or 6 months. Operating range is 33 to 100 °F and 30 to 100 psi at a rated flow of 0.5 gpm. The cartridge measures 11.02 in L x 2.44 in W x 2.24 in H. It replaces ULTRAWF, Pure Source Ultra, 1000472026, 203618461, 242017800, 242017801, 242017802, 242069601, 3957684, Kenmore 46-9919, 46-9999, 469999, 9919, 9999, A0094E28261. Supplied as a single cartridge.