Shop GLACIER FRESH
Create Account
Replacement For Frigidaire WF3CB PureSource 3 Water and Ice Refrigerator Filter
- Mfr # 806222
- Zoro # G024795477
product price:
$
39.99
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
- 806222
- Zoro #
- G024795477
- UPC #
- -
- Country of Origin
- China
Description
The Glacier Fresh GF-3CB PLUS is a replacement refrigerator water filter for Frigidaire WF3CB / PureSource 3 filtration systems, supplying filtered drinking water and ice from the refrigerator dispenser. The cartridge uses renewable coconut shell activated carbon media with a 0.5 micron rating and is certified by IAPMO R&T to NSF/ANSI 42, 53 and 372 for reduction of chlorine taste and odor, Particulate Class I, lead, mercury and cyst. Rated service life is 300 gallons or 6 months. Operating range is 33 to 100 °F and 30 to 100 psi at a rated flow of 0.5 gpm. The cartridge measures 9.06 in L x 2.44 in W x 2.24 in H. It replaces WF3CB, PureSource 3, 706465, 242069601, 242086201, 242017800, AP4567491, PS3412266. Supplied as a single cartridge.