This item is Discontinued.

Glad 13 gal Trash Bags, 1 mm, White CLO78362

13 gal Trash Bags, 1 mm, White (Discontinued)

  • Mfr # CLO78362
  • Zoro # G401858573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO78362
Zoro #
G401858573
UPC #
12587783627
Country of Origin
United States

Dimensions

Thickness
1 mm
Width
24"
Length
27"

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Color
White
Item
Trash Bags
Features
Strong; Reinforced; Unscented
Application
Kitchen; School; Office; Restaurant; Breakroom; Waste Disposal
Bags Per Roll
45

Description

Keep your trash contained with the durability and quality of these Glad Tall Kitchen Drawstring Trash bags. ForceFlex technology gives extra flex as it expands around sharp edges and heavy loads to let you pack it in without ripping. Dual-layered construction with RipGuard and LeakGuard technology resists punctures, rips and tears, and the seepage of liquids. The Durable Grips-The-Can drawstring ensures that the bag stays in place and provides a three-ply handle to easily lift, carry and toss the bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.