Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70358
Zoro #
G4131662
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.05 mil
Width
33"
Details
Capacity
30 gal.
Bag Closure Type
None
Material
LDPE
Color
White
Item
Trash Bags
Trash Bag Color Family
White
Trash Bag Material
Low Density Polyethylene (LDPE)
Description
Capacity 30 gal, Trash Bag Material LDPE, Thickness 1.05 mil, Color White, Bag Closure Type None, Width 33 in, Item Trash Bags, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.