4 gal Trash Bags, 8 in x 18 in, Standard-Duty, .5 Mil, White, 156 PK

  • Mfr # 78812

  • Zoro # G4185980


product price:  $30.29
/pk 156, $0.19/ea

Key Features

Capacity
4 gal
Strength Rating
Standard-Duty
Bag Closure Type
Quick-Tie
Material
Plastic
Thickness
.5 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78812
Zoro #
G4185980
UPC #
10012587788124
Country of Origin
Thailand

Dimensions

Thickness
.5 Mil
Size
8 in x 18 in
Width
8 in
Height
18 in

Details

Capacity
4 gal
Strength Rating
Standard-Duty
Bag Closure Type
Quick-Tie
Material
Plastic
Scent
Fresh Clean
Color
White
Item
Trash Bags
Bags Per Roll
156
Package Configuration
6 Boxes of 26 Bags
Application
Can Liner

Description

Glad OdorShield Quick-Tie Small Trash Bags with Febreze provide strength plus odor control, to keep homes and workplaces smelling fresh and clean. These small garbage bags are made with OdorShield technology and Febreze freshness to provide continuous odor neutralization, based on time lapse technical evaluation, for long lasting freshness around the house or workplace. They are also strong and sturdy to avoid messy trash disasters as you transport it. These 4 gallon size trash bags, in Fresh Clean scent, fit small size trash cans and are great for use in restroom, kitchen, desk and break room bins. Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.


  • Handle daily household and everyday demands with Glad's small sized 4-gallon garbage bag.
  • OdorShield technology guarantees protection against the strongest trash odor refreshing any room with the Febreze Fresh Clean scent.
  • Great for small garbage cans general household needs and just the right size for cars and on-the-go travel.
  • Featuring four quick-tie flaps that allow you to easily secure, tighten and carry garbage bag—ideal for a nursery office or bathroom trash can.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.