Zoro Homepage

30 gal Trash Bags, L, 0.9 mm, Black, 3 PK

  • Mfr # CLO78997CT

  • Zoro # G901839669


product price: $78.19
/pk 3, $26.06/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Thickness
0.9 mm
Size
L
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO78997CT
Zoro #
G901839669
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.9 mm
Size
L
Length
32.01"
Width
30"

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Features
Stretchable; Rip Resistant; Tear Resistant; Leak Resistant; Spill Resistant; Strong; Reinforced; Puncture Resistant
Application
Garbage; Indoor; Outdoor; Home; Office; Restaurant; Commercial

Description

Glad ForceFlexPlus Drawstring Bags feature Durable Strength with a reinforced side seam to let you carry the heaviest loads without tearing the bag. The large-capacity bags fit a 30-gallon can and stretch around your trash with the ForceFlexPlus technology to prevent rips and tears. Built with advanced rip and tear protection, the LeakGuard Protection and RipGuard Protection can withstand even the toughest and messiest trash to keep trash contained. Strong, reinforcing drawstring closure grips the can and ensures easy closing and lifting with one quick pull. These garbage bags are perfect for tough jobs throughout your home or office, indoor or outdoor. They are ideal for use in restaurants, offices and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.