Zoro Homepage

3 Mil, Black, 70 PK

  • Mfr # GLAD30FFB

  • Zoro # G515801465


product price: $151.99
/pk 70, $2.17/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
38 in
Color
Black
Thickness
3 Mil
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAD30FFB
Zoro #
G515801465
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Thickness
3 Mil
Length
33 in

Details

Material
Polyethylene
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.