This item is Discontinued.

Glade Air Freshener, Lavender/Vanilla, 13.8 oz 697248

Air Freshener, Lavender/Vanilla, 13.8 oz (Discontinued)

  • Mfr # 697248
  • Zoro # G5165795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697248
Zoro #
G5165795
UPC #
46500778018
Country of Origin
United States

Dimensions

Cleaner Container Size
13.8 oz
Size
13.8 oz

Details

Type
Can
Fragrance
Lavender; Vanilla
Cleaner Form
Aerosol
Item
Air Fresheners/Odor Eliminators
Application
Air Freshener
Net Weight
1.12 lbs
Container Type
Can

Description

GladeĀ® Air Freshener, Lavender/Vanilla, 13.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.