Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646717
Zoro #
G9196607
UPC #
46500705007
Country of Origin
United States
Dimensions
Height
6-1/4"
Length
9-1/2"
Width
5-7/16"
Cleaner Container Size
1.34 oz.
Details
Item
Air Freshener Refill
Fragrance
Linen
For Use With
PlugIns Dispensers(R)
Cleaner Form
Oil
Item - Air Freshener Refills
Air Freshener Refill
Refill Life
45 days
Color
Blue
Degreaser Container Type
Bottle
Coverage
No Claim
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Air Freshener Refills
Features
Gentle, Continuous Odor Control
Recommended Dilution
Ready to Use
Description
Air Freshener Refill, Fragrance Linen, Refill Life 45 days, Coverage No Claim, Blue, Length 9 1/2 in, Width 5 7/16 in, Height 6 1/4 in, Features Gentle, Continuous Odor Control, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.