Automatic Spray Starter Kit, Spray Unit and Refill, White/Gold, Clean Linen, 4PK

  • Mfr # 310916

  • Zoro # G802690536


product price:  $93.79
/pk 4, $23.45/ea

Key Features

Type
Spray
Fragrance
Clean Linen
Color
White/Gold
Cleaner Form
Aerosol
Refill Life
60 days
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310916
Zoro #
G802690536
UPC #
-
Country of Origin
United States

Dimensions

Size
6.2 oz

Details

Type
Spray
Fragrance
Clean Linen
Color
White/Gold
Cleaner Form
Aerosol
Refill Life
60 days
Includes
(4) Cartons, Each Carton: (1) Automatic Spray Unit; (1) Spray Refill; (2) AA Batteries
For Use With
616415; 616419
Application
Automatic Odor Control
Container Type
Spray Can
Features
4 Clean Linen Starter Kits—Crafted with airy notes of Crisp Air, Fresh Laundry and Lily of the Valley. Each kit includes (1) Automatic Spray Unit; (1) Spray Refill; (2) AA Batteries.
Item
Air Freshener Dispensers
Net Weight
5.57 lbs

Description

Consciously crafted with automatic time-release and boost functions, the Glade Automatic Spray Starter Kit is masterfully designed to give you a burst of pleasant scent. This auto spray is battery operated. The boost button provides more control with an instant burst of fragrance. Set it and forget it, with freshness that lasts up to 60 days. Masterfully designed. The refill is 100% recyclable.


  • This automatic spray starter kit is consciously crafted with automatic time-release and boosts functions.
  • Freshens the air with pleasant fragrance.
  • Refill saves money on supplies.
  • Set it and forget it, with freshness that lasts up to 60 days.
  • Uses two alkaline batteries (included).
  • Refill is 100% recyclable.
  • Made without phthalates, parabens, nitro musk, or formaldehyde.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.