Zoro Homepage

Plugin Scented Oil, Clean Linen, 0.67 oz, 2 Warmers and 6 Refills/Pack

  • Mfr # 328605

  • Zoro # G915661188


product price: $32.29
/ea

Key Features

Cleaner Form
Oil
Includes
(2) Warmers; (6) Refills
Container Type
Plastic
Size
0.67 oz
Application
Warmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328605
Zoro #
G915661188
UPC #
-
Country of Origin
United States

Dimensions

Size
0.67 oz

Details

Cleaner Form
Oil
Includes
(2) Warmers; (6) Refills
Container Type
Plastic
Item
Scented Oils
Fragrance
Clean Linen™
Application
Warmer

Description

Add lasting and continuous fragrance to your living room, bedroom, busy bathroom, kitchen and other rooms. Create your own custom fragrance experience with the Glade Plugins scented oil customizable warmer. The warmer allows you to use any two of your favorite Glade Plugins scented oil refills and alternates between the fragrances daily, providing constant delight for you and your family. Up to 50 days of fragrance per refill when used on low setting.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.