Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 gal. Steel Round Trash Can, Brown

  • Mfr # F1551-BV-BV

  • Zoro # G8938273


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Series
Mount Everest
Container Shape
Round
Color
Bronze Vein
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1551-BV-BV
Zoro #
G8938273
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Overall Width
15 in
Container Depth
15"
Depth
15 in
Overall Diameter
15 in

Details

Container Capacity
16 gal
Item
Trash Can
Series
Mount Everest
Container Shape
Round
Color
Bronze Vein
Lid Opening Mechanism
None
Material
Steel
Container Mounting Style
Free-Standing
Primary Container Color
Brown
For Use With
34AX22
Includes
(1) 16 gal Heavy Duty Liner, 9 in dia Funnel Opening, Top Lifts Off For Easy Emptying
Container Basic Material
Metal
Receptacle Container Style
Decorative
Finish
Powder Coated
Lid Options
Lid Included
Lid Type
Funnel Top
Location
Indoor, Outdoor

Description

Round, Funnel, 16 gal, Brown, Height 33 in, Steel, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.