23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings

  • Mfr # M-1542BK-SA-R

  • Zoro # G8937923


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-1542BK-SA-R
Zoro #
G8937923
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15"
Width
15" dia.
Height
30 in
Width/Diameter
15"
Overall Diameter
15 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Number of Openings
1
For Use With
Mfr. No. PLC15
Top Design
Open Top
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Shape
Round
Recycling Material
Paper/Cans/Bottles/Plastic
Symbol
Recycle
Primary Container Color
Black
Trash Container Capacity
23 gal
Includes
Recyclables Silk Screened Message
Material Grouping
Metal
Specific Container Material
Steel
Mobility
Stationary
Container Product Grouping
Recycling Can
For Recyclable Material
Bottle, Can, Paper, Plastic
Container Markings
Recyclables
Product Type
Recycling Can
Compatible Product Type
Mfr. No. PLC15
Legend
Recyclables
Lid Type
Flat with Top Opening
Container Capacity
23 gal

Description

Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Recyclables, Total Capacity 23 gal, Color Black, Container Shape Round, Height 30 in, Width/Diameter 15 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.