Shop All Trash Cans
Glaro
24 gal Half-Round Trash Can, Satin Aluminum, 24 in Dia, Aluminum
Mfr # 2494-SA-SA
Zoro # G8938492
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Container Shape Half-Round
- Color Satin Aluminum
- Material Aluminum
- Height 28 in
Product Information
- Brand Glaro
- MFR # 2494-SA-SA
- Zoro # G8938492
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28 in |
Width | 24" |
Container Depth | 12 in |
Depth | 12 in |
Width/Diameter | 24 in |
Details
Description
Ashtray/Trash Can, Half-Round, Flat with Side Opening, 24 gal, Silver, Height 28 in, Width/Diameter 24 in, Depth 12 in, Metal, Aluminum, Polished, Stationary, Lid Included, Hinged, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 11", PK5 (09551)
- WINCO 32 Oz Blue Looped End Mop Head (MOP-32)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- MAXELL Maxell 190026 Ca-4 Canned Air 10Oz 2-Pack (190026)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- RUBBERMAID COMMERCIAL Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", 12PK, Black (RCP295700BKCT)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- SIMPLEHUMAN 58 L sensor can, Brushed, stainless stseel (ST2036)
- Glaro Trash Cans