Zoro Homepage

Wastemaster 29 gal Half-Round Indoor Metal Can, Satin Aluminum, None, Aluminum, 24 in

  • Mfr # 2491-SA-SA

  • Zoro # G8938456


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
29 gal
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Aluminum
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2491-SA-SA
Zoro #
G8938456
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Overall Width
24 in
Container Depth
12"
Depth
12 in

Details

Container Capacity
29 gal
Item
Indoor Metal Can
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Aluminum
Lid Opening Mechanism
None
Material
Aluminum
Features
Hinged Cover
Container Basic Material
Metal
Includes
(1) 29 gal Heavy Duty Liner, Half Round Opening, Full Piano Hinged Lid
For Use With
34AX23
Finish
Polished
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Primary Container Color
Silver
Lid Options
No Lid
Location
Indoor, Outdoor
Lid Type
Open Top

Description

Half-Round, 29 gal, Silver, Height 28 in, Aluminum, Polished, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.