41 gal Round Recycling Bin, Funnel Top, Satin Aluminum, Aluminum, 1 Openings

  • Mfr # W-2042SA-SA-W

  • Zoro # G8938115


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
41 gal
Container Shape
Round
Top Type
Funnel Top
Color
Satin Aluminum
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-2042SA-SA-W
Zoro #
G8938115
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
30 in
Diameter
20"
Width/Diameter
20"
Overall Diameter
20 in

Details

Item
Recycling Bin
Total Capacity
41 gal
Container Shape
Round
Top Type
Funnel Top
Color
Satin Aluminum
Material
Aluminum
Number of Openings
1
Primary Container Color
Silver
For Use With
Mfr. No. PLC20
Shape
Round
Top Design
Funnel Top
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Trash Container Capacity
41 gal
Recycling Material
Various
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Includes
Waste Silk Screened Message
Specific Container Material
Aluminum
Mobility
Stationary
Material Grouping
Metal
For Recyclable Material
Bottle, Can, Paper, Plastic, Trash
Container Product Grouping
Recycling Can
Container Markings
Waste
Product Type
Recycling Can
Lid Type
Flat with Top Opening
Container Capacity
41 gal
Compatible Product Type
Mfr. No. PLC20
Legend
Trash

Description

Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity 41 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Waste, Total Capacity 41 gal, Color Silver, Container Shape Round, Height 30 in, Width/Diameter 20 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Aluminum, Mobility Stationary, For Use With Mfr. No. PLC20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.