Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 1 Openings

  • Mfr # B-2042BV-BV-B&C

  • Zoro # G8938063


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Bronze Vein
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2042BV-BV-B&C
Zoro #
G8938063
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20"
Height
30 in
Width
20"
Width/Diameter
20"
Overall Diameter
20 in

Details

Item
Recycling Bin
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Bronze Vein
Material
Steel
Number of Openings
1
Shape
Round
Symbol
Recycle
Recycling Material
Cans/Bottles
Trash Container Capacity
41 gal
For Use With
Mfr. No. PLC20
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Bottles And Cans Silk Screened Message
Primary Container Color
Brown
Top Design
Open Top
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Material Grouping
Metal
Container Product Grouping
Recycling Can
For Recyclable Material
Bottle, Can
Mobility
Stationary
Specific Container Material
Steel
Container Markings
Bottles/Cans
Product Type
Recycling Can
Container Capacity
41 gal
Compatible Product Type
Mfr. No. PLC20
Legend
Bottles/Cans
Lid Type
Flat with Top Opening

Description

Recycling Can, For Recyclable Material Bottle, Can, Trash Container Capacity 41 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Bottles/Cans, Total Capacity 41 gal, Color Brown, Container Shape Round, Height 30 in, Width/Diameter 20 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.