41 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings

  • Mfr # M-2042BK-SA-R

  • Zoro # G8937957


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Material
Steel
Number of Openings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-2042BK-SA-R
Zoro #
G8937957
UPC #
-
Country of Origin
United States

Dimensions

Width
20" Dia.
Diameter
20"
Height
30 in
Width/Diameter
20"
Overall Diameter
20 in

Details

Item
Recycling Bin
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Number of Openings
1
For Use With
Mfr. No. PLC20
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Recycling Material
Paper/Cans/Bottles/Plastic
Shape
Round
Top Design
Open Top
Symbol
Recycle
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Primary Container Color
Black
Includes
Recyclables Silk Screened Message
Trash Container Capacity
41 gal
Container Product Grouping
Recycling Can
For Recyclable Material
Bottle, Can, Paper, Plastic
Mobility
Stationary
Specific Container Material
Steel
Material Grouping
Metal
Container Markings
Recyclables
Lid Type
Flat with Top Opening
Legend
Recyclables
Container Capacity
41 gal
Product Type
Recycling Can
Compatible Product Type
Mfr. No. PLC20

Description

Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 41 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Recyclables, Total Capacity 41 gal, Color Black, Container Shape Round, Height 30 in, Width/Diameter 20 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.