Outdoor Perforated Steel Recycling Can w/Rain Bonnet Lid, 36 Gallon, Blue
- Mfr # 261961BL
- Zoro # G111864062
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Steel
Height
40-1/2 in
Width/Diameter
23-1/2 in
Depth
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261961BL
- Zoro #
- G111864062
- UPC #
- -
- Country of Origin
- China
- Item
- Recycling Can
- Color
- Blue
- Material
- Steel
Dimensions
- Height
- 40-1/2 in
- Width/Diameter
- 23-1/2 in
- Depth
- 23-1/2 in
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Rain bonnet lid keeps rain or snow out of trash receptacle. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling rain bonnet lid, plastic liner and security cable . Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.