6 gal Round Indoor Metal Can, Satin Black/Satin Aluminum, Satin Aluminum
Mfr # F924BK-SA
Zoro # G3466878
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
6 gal
Container Shape
Round
Height
23 in
Material
Satin Aluminum
Container Basic Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F924BK-SA
Zoro #
G3466878
UPC #
-
Country of Origin
United States
Dimensions
Height
23 in
Details
Container Capacity
6 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Satin Black/Satin Aluminum
Material
Satin Aluminum
Container Basic Material
Metal
Lid Type
Funnel
Description
Waste Receptacle,9" dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.