Bellman Cart, Black, 41 in L
Mfr # 5440-SA
Zoro # G311320580
product price: $2,129.99
/eaKey Features
Overall Height
71 in
Overall Length
41 in
Overall Width
25 in
Load Capacity
1,200 lb
Carpet Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5440-SA
Zoro #
G311320580
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
71 in
Overall Length
41 in
Overall Width
25 in
Deck Length
40 in
Caster Diameter
8 in
Deck Width
25 in
Frame Diameter
1 in
Details
Item
Bellman Cart
Load Capacity
1,200 lb
Carpet Color
Black
Includes
Removable Shelf
Frame Finish
Satin
Frame Material
Steel
Caster Type
(4) Swivel
Product Type
Bellman Cart
Description
Bellman Cart, Carpet Color Black, Includes Removable Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.