Zoro Homepage

Bellman Cart, Red, 41 in L

  • Mfr # 5460-BE

  • Zoro # G511320557


product price: $2,553.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
71 in
Overall Length
41 in
Overall Width
25 in
Includes
Removable Shelf
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5460-BE
Zoro #
G511320557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
71 in
Overall Length
41 in
Overall Width
25 in
Deck Length
40 in
Caster Diameter
8 in
Frame Diameter
1 in
Deck Width
25 in

Details

Item
Bellman Cart
Includes
Removable Shelf
Load Capacity
1,200 lb
Carpet Color
Red
Product Type
Bellman Cart
Caster Type
(6) Swivel
Frame Finish
Satin
Frame Material
Steel

Description

Bellman Cart, Carpet Color Red, Includes Removable Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.