Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Hook Rack, 16 in W, Aluminum

  • Mfr # D3-WH

  • Zoro # G211320499


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Number of Shelves
0
Overall Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3-WH
Zoro #
G211320499
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/4 in
Overall Height
2 1/2 in
Overall Width
16 in

Details

Item
Garment Hook Rack
Material
Aluminum
Finish
Powder Coated
Color
White
Number of Shelves
0
Number of Hooks
3
Product Type
Garment Hook Rack
Hook Weight Capacity
3 lb

Description

Garment Hook Rack,16 in W,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.