New Yorker 33 gal Round Indoor Trash Can, Satin Aluminum, Satin Aluminum

  • Mfr # D2035SA-SA

  • Zoro # G3466920


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
33 gal
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2035SA-SA
Zoro #
G3466920
UPC #
-
Country of Origin
United States

Dimensions

Height
35 in

Details

Container Capacity
33 gal
Item
Indoor Trash Can
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Material
Satin Aluminum
Container Basic Material
Metal
Lid Type
Ash Tray

Description

Waste Receptacle,20" dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.