Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Hood

  • Mfr # 200A G46

  • Zoro # G8216156


product price: $2,810.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
46 in
Voltage
115V AC
Color
White
For Use With
Volatile Chemicals
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A G46
Zoro #
G8216156
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
46 in
Overall Depth
18 in
Overall Height
32 1/2 in
Adjustable Height
Fixed
Sash Opening Width
44 in
Sash Opening Height
17 in

Details

Item
Containment Hood
Voltage
115V AC
Color
White
For Use With
Volatile Chemicals
Filter Efficiency
99.99% at 0.3um
Series
G
Assembly
Fully Assembled
Filter Type
Carbon, HEPA
Air Flow
530 cfm
Display Type
Analog
Includes Blower
Yes
Housing Finish
Acrylic/Aluminum
Base Material
None
Base Required
Base/Stand Required
Includes Air Flow Monitor
No
Includes Pre-Filter
Yes
Maximum Sound Level
68 dB
Includes Base
No
Includes Work Surface
No
Housing Material
Polycarbonate
Blower Type
Standard
Includes Casters
No
Work Surface Required
Work Surface Required
Wattage
100 W
Blower Required
Blower Required
Product Type
Ductless Fume Hood

Description

Containment Hood, Filter Type Carbon, HEPA, Overall Height 32 1/2 in, Overall Width 46 in, Voltage 115V AC, Number of Filters Required Not Applicable, For Use With Volatile Chemicals, Series G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.