Zoro Homepage

Voltage Dimmer

  • Mfr # 104A PL120

  • Zoro # G8215824


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Features
Circuit Protection, Lighted On/Off Switch, Low Profile Housing, Powrtrol is a Manually Adjusted Solid-State Power Controller
Product Type
Power Control
Temperature - Minimum
-1 Degrees C
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104A PL120
Zoro #
G8215824
UPC #
-
Country of Origin
United States

Details

Item
Power Control
Voltage
120V AC
Features
Circuit Protection, Lighted On/Off Switch, Low Profile Housing, Powrtrol is a Manually Adjusted Solid-State Power Controller
Product Type
Power Control
Temperature - Minimum
-1 Degrees C
Current
10 A
Temperature - Maximum
55 Degrees C

Description

Power Control, Voltage 120V AC, Features Circuit Protection, Lighted On/Off Switch, Low Profile Housing, Powrtrol is a Manually Adjusted Solid-State Power Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.