Zoro Homepage
This item is Discontinued.
Gleason Reel Limit Switch, Rotary, 2NC/2NO, SPDT 55-4E-2SP-WR-1280

Limit Switch, Rotary, 2NC/2NO, SPDT (Discontinued)

  • Mfr # 55-4E-2SP-WR-1280
  • Zoro # G6275538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-4E-2SP-WR-1280
Zoro #
G6275538
UPC #
-
Country of Origin
United States

Dimensions

Width
6.28"
Height
3.32"
Depth
5.32"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
2NC/2NO, SPDT
Series
55
NEMA Rating
4
Body Material
Rugged Die Cast Aluminum
Contact Form
2NC/2NO, SPDT
Gear Ratio
1280:1
Number of Poles
1
Over Travel
185
Contact Form - Limit Switch
2NC/2NO, SPDT
Contacts Normally Closed
2
Contacts Normally Open
2

Description

Switch,2 Cont,1Pole,RightHandShaft1280:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.