Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54EB43FCL
Zoro #
G6276475
UPC #
-
Country of Origin
United States
Dimensions
Height
3.31"
Width
7.12"
Depth
4.875"
Details
Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
4NC/4NO
NEMA Rating
1, 12
Contact Form
4NC/4NO
Series
54
Gear Ratio
72:1
Body Material
Rugged Die Cast Aluminum
Contact Form - Limit Switch
4NC/4NO
Over Travel
10
Contacts Normally Open
4
Contacts Normally Closed
4
Description
Furnas,Long Dwell,4 Contact 72:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.