This item is Discontinued.

Gleason Reel Limit Switch, Rotary, 4NC/4NO, DPDT 55-4E-4DP-WR-1280

Limit Switch, Rotary, 4NC/4NO, DPDT (Discontinued)

  • Mfr # 55-4E-4DP-WR-1280
  • Zoro # G6274180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-4E-4DP-WR-1280
Zoro #
G6274180
UPC #
-
Country of Origin
United States

Dimensions

Height
3.32"
Depth
5.32"
Width
6.28"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
4NC/4NO, DPDT
NEMA Rating
4
Number of Poles
2
Body Material
Rugged Die Cast Aluminum
Series
55
Contact Form
4NC/4NO, DPDT
Gear Ratio
1280:1
Contact Form - Limit Switch
4NC/4NO, DPDT
Over Travel
185
Contacts Normally Closed
4
Contacts Normally Open
4

Description

Switch,4Cont,2Pole,RightHandShaft 1280:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.