This item is Discontinued.

Gleason Reel 50 ft. 16/4 Retractable Cord Reel 8.0 Amps 0 Outlets 600VAC Voltage A-238B

50 ft. 16/4 Retractable Cord Reel 8.0 Amps 0 Outlets 600VAC Voltage (Discontinued)

  • Mfr # A-238B
  • Zoro # G7507744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-238B
Zoro #
G7507744
UPC #
-
Country of Origin
Unknown

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Feeder Cord Length
No Cord
Overall Depth
10-1/2"
Cord Length
50 ft.
Overall Width
14"
Overall Height
14-1/2"
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Retractable Cord Reel
Voltage
600VAC
Reel Color
Orange
Max. Amps
8.0
Cord Color
Black
Retractable Cord Ending Configuration
Flying Lead
NEC Cord Designation - Ext. Cords and Outlet Strips
SO
Number of Outlets
0
NEC Cord Designation
SO
Reel Material
Cast Aluminum
Grade
Commercial/Industrial
Cord Ending NEMA Configuration
No Configuration
Indoor / Outdoor
Indoor/Outdoor
Standards
cULus
Slip Ring Rating
20A
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Included
Yes
Gauge/Conductor - Ext. Cords and Outlet Strips
16/4
Max. Amps - Ext. Cords and Outlet Strips
8.0
Watts
4800
Voltage - Ext. Cords and Outlet Strips
600VAC
Reel Mounting
Bench, Ceiling, Wall
Cord Ending
Flying Lead
Feeder Cord Ending
Junction Box
Gauge/Conductor
16/4
Enclosed Reel
No
Retractable Cord Ending
Flying Lead
Temp. Range
20 Degrees to 110 Degrees F
Feeder Cord Ending NEMA Configuration
No Configuration
Trade Designation
SO
Temp. Rating
20 Degrees to 110 Degrees F
Number of Conductors
4
Location
Outdoor

Description

Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Orange, Max. Amps 8.0, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SO, Number of Conductors 4, Number of Outlets 0, Feeder Cord Length No Cord, Feeder Cord Ending Junction Box, Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.