Flat Cable Connector, Brass, 0.45x1.18 Max
Mfr # CBF-21
Zoro # G6746835
product price: $68.75
/eaKey Features
Cable Size (In.)
0.45 x 1.18 Max
Type
Brass, Compression
Cable Type
Flat
Standards
CSA, UL Listed
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBF-21
Zoro #
G6746835
UPC #
-
Country of Origin
United States
Dimensions
Cable Size (In.)
0.45 x 1.18 Max
Details
Item
Flat Cable Connector
Type
Brass, Compression
Cable Type
Flat
Standards
CSA, UL Listed
Material
Brass
Color
Silver
Finish
Nickel Plate
Min Compatible Flat Cable Ht
0.16 in
Resistance Properties
Corrosion Resistant
Compatible Cable Type
Flat
Min Compatible Flat Cable Widt
0.55 in
Max Compatible Flat Cable Ht
0.45 in
Max Compatible Flat Cable Widt
1.18 in
Product Type
Connector
Description
Flat Cable Connector, Product Type Connector, Compatible Cable Type Flat, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height 0.16 in, Maximum Compatible Flat Cable Height 0.45 in, Minimum Compatible Flat Cable Width 0.55 in, Maximum Compatible Flat Cable Width 1.18 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Silver, Material Brass, Finish Nickel Plate, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.