Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Rotary, 2NC/2NO

  • Mfr # 54BB23FD

  • Zoro # G6277428


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
2NC/2NO
Gear Ratio
108:1
Depth
4.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54BB23FD
Zoro #
G6277428
UPC #
783246012531
Country of Origin
United States

Dimensions

Depth
4.875"
Width
7.12"
Height
3.31"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
2NC/2NO
Gear Ratio
108:1
Body Material
Rugged Die Cast Aluminum
Contact Form
2NC/2NO
Series
54
NEMA Rating
1, 12
Over Travel
11
Contact Form - Limit Switch
2NC/2NO
Contacts Normally Closed
2
Contacts Normally Open
2

Description

Limit Switch,2 Contact 108:1 Gear Ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.