Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Rotary, 4NC/4NO

  • Mfr # 54BB43ED

  • Zoro # G6277181


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
4NC/4NO
Height
3.31"
Depth
4.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54BB43ED
Zoro #
G6277181
UPC #
783246013132
Country of Origin
United States

Dimensions

Height
3.31"
Depth
4.875"
Width
7.12"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
4NC/4NO
Contact Form
4NC/4NO
Series
54
Gear Ratio
108:1
Body Material
Rugged Die Cast Aluminum
NEMA Rating
4
Over Travel
11
Contact Form - Limit Switch
4NC/4NO
Contacts Normally Closed
4
Contacts Normally Open
4

Description

Limit Switch,4 Contact 108:1 Gear Ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.