Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Rotary, 4NC/4NO, DPDT

  • Mfr # GR62652216

  • Zoro # G6274269


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
4NC/4NO, DPDT
NEMA Rating
4
Width
6.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR62652216
Zoro #
G6274269
UPC #
783246014054
Country of Origin
United States

Dimensions

Width
6.28"
Height
3.32"
Depth
5.32"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
4NC/4NO, DPDT
NEMA Rating
4
Gear Ratio
333:1
Body Material
Rugged Die Cast Aluminum
Series
55
Contact Form
4NC/4NO, DPDT
Number of Poles
2
Over Travel
90
Contact Form - Limit Switch
4NC/4NO, DPDT
Contacts Normally Closed
4
Contacts Normally Open
4

Description

Switch,4Cont,2Pole,Right HandShaft 333:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.